Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

FR Crewneck Shirt, XL, 36-1/2in.6.4 oz.

  • Zoro #: G0083831
  • Mfr #: SRT5PY6-XLR-YEL

$131.06

Details
  • Number of Pockets: 1
  • Size: Xl
  • Item: Flame-Resistant Crewneck Shirt
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #SRT5PY6-XLR-YEL Specifications

  • Zoro #: G0083831
  • Mfr #: SRT5PY6-XLR-YEL
Number of Pockets: 1 Size: Xl
Item: Flame-Resistant Crewneck Shirt Fabric Weight: 6.4 oz.
Color: Hi-Visibility Yellow Sleeve Length: 36-1/2"
Standards: NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2 Hazard Risk Category (HRC): 2
Material: Modacrylic/Lyocel/Twaron ATPV Rating: 16.4 cal./cm2
Fits Chest Size: 46" to 48" Country of Origin (subject to change): Multiple

Description

Flame-Resistant Crewneck Shirt, Hi-Visibility Yellow, Size XL, Fits Chest Size 46 In. to 48 In., Sleeve Length 36-1/2 In., Fabric Weight 6.4 oz., Material Modacrylic/Lenzing/Rayon, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2

Reviews of Big Bill #SRT5PY6-XLR-YEL