Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Crewneck Shirt, XL, 37-1/2in.6.4 oz.

  • Zoro #: G0083980
  • Mfr #: SRT5PY6-XLT-YEL
$98.75
  • ATPV Rating: 16.4 cal/sq cm
  • Number of Pockets: 1
  • Fits Chest Size: 46 in to 48 in
See full product details
This item ships free.

Big Bill #SRT5PY6-XLT-YEL Specifications

  • Zoro #: G0083980
  • Mfr #: SRT5PY6-XLT-YEL
ATPV Rating: 16.4 cal/sq cm Number of Pockets: 1
Fits Chest Size: 46 in to 48 in Size: XLT
Material: Modacrylic/Lyocel/Twaron Sleeve Length: 37-1/2 in
Item: Flame-Resistant Crewneck Shirt Fabric Weight: 6.4 oz
Standards: NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2 Hazard Risk Category (HRC): 2
Color: Hi-Visibility Yellow Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Crewneck Shirt, Hi-Visibility Yellow, Size XLT, Fits Chest Size 46 In. to 48 In., Sleeve Length 37-1/2 In., Fabric Weight 6.4 oz., Material Modacrylic/Lyocel/Twaron, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards NFPA 70E/ CSA Z462/ CSA-Z96 CLASS 2 LEVEL 2/ ANSI 107 CLASS 3 LEVEL 2

Reviews of Big Bill #SRT5PY6-XLT-YEL