Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jacket Liner, Navy, 5XL

  • Zoro #: G0124964
  • Mfr #: L2N1US7-5XLR-NAY

$189.05

  • Material: Nomex(R)
  • Fits Chest Size: 62" to 64
  • Number of Outside Pockets: 0
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #L2N1US7-5XLR-NAY Specifications

  • Zoro #: G0124964
  • Mfr #: L2N1US7-5XLR-NAY
Material: Nomex(R) Fits Chest Size: 62" to 64
Number of Outside Pockets: 0 Standards: NFPA 70E, CSA Z462, NFPA 2112
Item: Jacket Liner Size: 5XL
Hazard Risk Category (HRC): 3 Number of Inside Pockets: 0
Color: Navy Fabric Weight: 7 oz.
ATPV Rating: 52.0 cal./cm2 Closure Type: zipper
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Jacket Liner, Navy, Size 5XL, Fits Chest Size 62 In. to 64, Fabric Weight 7 oz., Material Nomex(R), Closure Type Zipper, Number of Inside Pockets 0, Number of Outside Pockets 0, Hazard Risk Category (HRC) 3, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #L2N1US7-5XLR-NAY