Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jacket Liner, Navy, 5XLT

  • Zoro #: G0124955
  • Mfr #: L2N1US7-5XLT-NAY

$159.75

  • ATPV Rating: 52.0 cal./cm2
  • Fits Chest Size: 62" to 64
  • Color: Navy
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #L2N1US7-5XLT-NAY Specifications

  • Zoro #: G0124955
  • Mfr #: L2N1US7-5XLT-NAY
ATPV Rating: 52.0 cal./cm2 Fits Chest Size: 62" to 64
Color: Navy Standards: NFPA 70E, CSA Z462, NFPA 2112
Item: Jacket Liner Material: Nomex(R)
Hazard Risk Category (HRC): 3 Closure Type: zipper
Number of Outside Pockets: 0 Fabric Weight: 7 oz.
Number of Inside Pockets: 0 Size: 5XLT
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Jacket Liner, Navy, Size 5XLT, Fits Chest Size 62 In. to 64, Fabric Weight 7 oz., Material Nomex(R), Closure Type Zipper, Number of Inside Pockets 0, Number of Outside Pockets 0, Hazard Risk Category (HRC) 3, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #L2N1US7-5XLT-NAY