Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jacket Liner, Navy, LT

  • Zoro #: G0124921
  • Mfr #: L2N1US7-LT-NAY

$157.22

  • Material: Nomex(R)
  • Closure Type: zipper
  • Hazard Risk Category (HRC): 3
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #L2N1US7-LT-NAY Specifications

  • Zoro #: G0124921
  • Mfr #: L2N1US7-LT-NAY
Material: Nomex(R) Closure Type: zipper
Hazard Risk Category (HRC): 3 Fits Chest Size: 42" to 44"
Number of Inside Pockets: 0 Standards: NFPA 70E, CSA Z462, NFPA 2112
Item: Jacket Liner Number of Outside Pockets: 0
Fabric Weight: 7 oz. Color: Navy
Size: LT ATPV Rating: 52.0 cal./cm2
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Jacket Liner, Navy, Size LT, Fits Chest Size 42 In. to 44 In., Fabric Weight 7 oz., Material Nomex(R), Closure Type Zipper, Number of Inside Pockets 0, Number of Outside Pockets 0, Hazard Risk Category (HRC) 3, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #L2N1US7-LT-NAY