Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jacket Liner, Navy, M

  • Zoro #: G0124739
  • Mfr #: L2N1US7-MR-NAY

$157.22

  • Number of Inside Pockets: 0
  • Item: Jacket Liner
  • Size: M
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #L2N1US7-MR-NAY Specifications

  • Zoro #: G0124739
  • Mfr #: L2N1US7-MR-NAY
Number of Inside Pockets: 0 Item: Jacket Liner
Size: M ATPV Rating: 52.0 cal./cm2
Number of Outside Pockets: 0 Fabric Weight: 7 oz.
Color: Navy Closure Type: zipper
Fits Chest Size: 38" to 40" Material: Nomex(R)
Standards: NFPA 70E, CSA Z462, NFPA 2112 Hazard Risk Category (HRC): 3
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Jacket Liner, Navy, Size M, Fits Chest Size 38 In. to 40 In., Fabric Weight 7 oz., Material Nomex(R), Closure Type Zipper, Number of Inside Pockets 0, Number of Outside Pockets 0, Hazard Risk Category (HRC) 3, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #L2N1US7-MR-NAY