Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jacket Liner, Navy, XS

  • Zoro #: G0124702
  • Mfr #: L2N1US7-XSR-NAY

$157.22

  • Closure Type: zipper
  • Number of Outside Pockets: 0
  • Hazard Risk Category (HRC): 3
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #L2N1US7-XSR-NAY Specifications

  • Zoro #: G0124702
  • Mfr #: L2N1US7-XSR-NAY
Closure Type: zipper Number of Outside Pockets: 0
Hazard Risk Category (HRC): 3 Fits Chest Size: 30" to 32"
Item: Jacket Liner Color: Navy
Size: XS ATPV Rating: 52.0 cal./cm2
Standards: NFPA 70E, CSA Z462, NFPA 2112 Material: Nomex(R)
Fabric Weight: 7 oz. Number of Inside Pockets: 0
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Jacket Liner, Navy, Size XS, Fits Chest Size 30 In. to 32 In., Fabric Weight 7 oz., Material Nomex(R), Closure Type Zipper, Number of Inside Pockets 0, Number of Outside Pockets 0, Hazard Risk Category (HRC) 3, Standards NFPA 70E, CSA Z462, NFPA 2112

Reviews of Big Bill #L2N1US7-XSR-NAY