Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, 46x32, Prewashed, Cotton

  • Zoro #: G0083725
  • Mfr #: MO915IN14-46W32LP

$86.82

  • Color: Prewashed
  • Standards: NFPA 70E, CSA Z462
  • Hazard Risk Category (HRC): 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #MO915IN14-46W32LP Specifications

  • Zoro #: G0083725
  • Mfr #: MO915IN14-46W32LP
Color: Prewashed Standards: NFPA 70E, CSA Z462
Hazard Risk Category (HRC): 2 Number of Pockets: 5
Material: Cotton Fabric Weight: 14 oz.
Inseam: 32" ATPV Rating: 22.0 cal./cm2
Item: Pants Fits Waist Size: 46"
Closure Type: zipper Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 46 In., Inseam 32 In., ATPV Rating 18.3 cal./cm2, Hazard Risk Category (HRC) 2, Prewashed, Cotton, Closure Type Zipper, Number of Pockets 5, Fabric Weight 14 oz., Standards NFPA 70E, CSA Z462

Reviews of Big Bill #MO915IN14-46W32LP