October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Pants, 48x32, Prewashed, Cotton

  • Zoro #: G0083700
  • Mfr #: MO915IN14-48W32LP

$66.81

Details
  • Item: Pants
  • Color: Prewashed
  • Standards: NFPA 70E, CSA Z462
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #MO915IN14-48W32LP Specifications

  • Zoro #: G0083700
  • Mfr #: MO915IN14-48W32LP
Item: Pants Color: Prewashed
Standards: NFPA 70E, CSA Z462 Fits Waist Size: 48"
Fabric Weight: 14 oz. Hazard Risk Category (HRC): 2
Inseam: 32" Closure Type: zipper
ATPV Rating: 22.0 cal./cm2 Material: Cotton
Number of Pockets: 5 Country of Origin (subject to change): Canada

Description

Pants, Fits Waist Size 48 In., Inseam 32 In., ATPV Rating 18.3 cal./cm2, Hazard Risk Category (HRC) 2, Prewashed, Cotton, Closure Type Zipper, Number of Pockets 5, Fabric Weight 14 oz., Standards NFPA 70E, CSA Z462

Reviews of Big Bill #MO915IN14-48W32LP