Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Pants, 56x30, Prewashed, Cotton

  • Zoro #: G0083691
  • Mfr #: MO915IN14-56W30LP

$86.82

Details
  • Number of Pockets: 5
  • Hazard Risk Category (HRC): 2
  • Inseam: 30"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #MO915IN14-56W30LP Specifications

  • Zoro #: G0083691
  • Mfr #: MO915IN14-56W30LP
Number of Pockets: 5 Hazard Risk Category (HRC): 2
Inseam: 30" Item: Pants
Material: Cotton ATPV Rating: 22.0 cal./cm2
Fabric Weight: 14 oz. Color: Prewashed
Fits Waist Size: 56" Standards: NFPA 70E, CSA Z462
Closure Type: zipper Country of Origin (subject to change): Canada

Description

Pants, Fits Waist Size 56 In., Inseam 30 In., ATPV Rating 18.3 cal./cm2, Hazard Risk Category (HRC) 2, Prewashed, Cotton, Closure Type Zipper, Number of Pockets 5, Fabric Weight 14 oz., Standards NFPA 70E, CSA Z462

Reviews of Big Bill #MO915IN14-56W30LP