Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Pants, 58x34, Prewashed, Cotton

  • Zoro #: G0083929
  • Mfr #: MO915IN14-58W34LP

$86.82

Details
  • Hazard Risk Category (HRC): 2
  • Closure Type: zipper
  • Inseam: 34"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #MO915IN14-58W34LP Specifications

  • Zoro #: G0083929
  • Mfr #: MO915IN14-58W34LP
Hazard Risk Category (HRC): 2 Closure Type: zipper
Inseam: 34" Fits Waist Size: 58"
ATPV Rating: 22.0 cal./cm2 Fabric Weight: 14 oz.
Material: Cotton Item: Pants
Color: Prewashed Number of Pockets: 5
Standards: NFPA 70E, CSA Z462 Country of Origin (subject to change): Canada

Description

Pants, Fits Waist Size 58 In., Inseam 34 In., ATPV Rating 18.3 cal./cm2, Hazard Risk Category (HRC) 2, Prewashed, Cotton, Closure Type Zipper, Number of Pockets 5, Fabric Weight 14 oz., Standards NFPA 70E, CSA Z462

Reviews of Big Bill #MO915IN14-58W34LP