October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Pants, 60x32, Prewashed, Cotton

  • Zoro #: G0083901
  • Mfr #: MO915IN14-60W32LP

$86.82

Details
  • ATPV Rating: 22.0 cal./cm2
  • Fabric Weight: 14 oz.
  • Number of Pockets: 5
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #MO915IN14-60W32LP Specifications

  • Zoro #: G0083901
  • Mfr #: MO915IN14-60W32LP
ATPV Rating: 22.0 cal./cm2 Fabric Weight: 14 oz.
Number of Pockets: 5 Hazard Risk Category (HRC): 2
Fits Waist Size: 60" Material: Cotton
Standards: NFPA 70E, CSA Z462 Closure Type: zipper
Item: Pants Inseam: 32"
Color: Prewashed Country of Origin (subject to change): Canada

Description

Pants, Fits Waist Size 60 In., Inseam 32 In., ATPV Rating 18.3 cal./cm2, Hazard Risk Category (HRC) 2, Prewashed, Cotton, Closure Type Zipper, Number of Pockets 5, Fabric Weight 14 oz., Standards NFPA 70E, CSA Z462

Reviews of Big Bill #MO915IN14-60W32LP