October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Pants, 60x34, Prewashed, Cotton

  • Zoro #: G0083892
  • Mfr #: MO915IN14-60W34LP

$86.82

Details
  • Closure Type: zipper
  • Color: Prewashed
  • Standards: NFPA 70E, CSA Z462
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Big Bill #MO915IN14-60W34LP Specifications

  • Zoro #: G0083892
  • Mfr #: MO915IN14-60W34LP
Closure Type: zipper Color: Prewashed
Standards: NFPA 70E, CSA Z462 ATPV Rating: 22.0 cal./cm2
Hazard Risk Category (HRC): 2 Material: Cotton
Item: Pants Fits Waist Size: 60"
Fabric Weight: 14 oz. Inseam: 34"
Number of Pockets: 5 Country of Origin (subject to change): Canada

Description

Pants, Fits Waist Size 60 In., Inseam 34 In., ATPV Rating 18.3 cal./cm2, Hazard Risk Category (HRC) 2, Prewashed, Cotton, Closure Type Zipper, Number of Pockets 5, Fabric Weight 14 oz., Standards NFPA 70E, CSA Z462

Reviews of Big Bill #MO915IN14-60W34LP