Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, 60x36, Prewashed, Cotton

  • Zoro #: G0083795
  • Mfr #: MO915IN14-60W36LP

$66.81

  • Closure Type: zipper
  • Fabric Weight: 14 oz.
  • Color: Prewashed
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Big Bill #MO915IN14-60W36LP Specifications

  • Zoro #: G0083795
  • Mfr #: MO915IN14-60W36LP
Closure Type: zipper Fabric Weight: 14 oz.
Color: Prewashed Standards: NFPA 70E, CSA Z462
Inseam: 36" Material: Cotton
ATPV Rating: 22.0 cal./cm2 Fits Waist Size: 60"
Hazard Risk Category (HRC): 2 Number of Pockets: 5
Item: Pants Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 60 In., Inseam 36 In., ATPV Rating 18.3 cal./cm2, Hazard Risk Category (HRC) 2, Prewashed, Cotton, Closure Type Zipper, Number of Pockets 5, Fabric Weight 14 oz., Standards NFPA 70E, CSA Z462

Reviews of Big Bill #MO915IN14-60W36LP