Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Big Game Spector XT 17 Foot Ladder Treestand
  • Zoro #: G0257958
  • Mfr #: LS4950
No Product Image Available
$358.08
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Big Game #LS4950 Specifications

  • Zoro #: G0257958
  • Mfr #: LS4950
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Big Game The Spector XT Ladder Treestand is a two-person ladderstand that comes fully loaded with a padded, flip-back shooting rail, flip back Flex-tek seats, and extra deep and extra wide foot platform. This platform has it all, and aside from its features, its size is a step above the rest. At 17ft tall, The Spector XT keeps you up and out of sight of wary prey. Measuring in with a foot platform at 44in wide x 29in deep, and a seat at 41in wide x 18in deep, this stand is as spacious and comfortable as it gets. Weighing in at 85 Lbs., this stand boasts an overall weight rating of 500 Lbs. Included are two TMA-Certified full body harnesses.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Big Game #LS4950