Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Strdl Stakr, 1000 lb, 60 In Lft, 73.5 In H

  • Zoro #: G0110693
  • Mfr #: IBH
$4,350.47
  • Frame Material: Steel
  • Lift Mechanism: Hydraulic
  • Overall Height: 73 1/2 in
See full product details
This item ships free.

Big Joe #IBH Specifications

  • Zoro #: G0110693
  • Mfr #: IBH
Frame Material: Steel Lift Mechanism: Hydraulic
Overall Height: 73 1/2 in Load Center: 18 in
Overall Length: 43 7/8 in Lifting Height Max.: 60 in
Overall Width: 26 3/8 in Lifting Height Min.: 4 1/4 in
Includes: Polycase Battery and Internal Charger Base Legs Inside Dim.: 17 in
Lift Speed Loaded: 12.8 fpm Lift Control: Hand Winch
Item: Powered-Lift/Manual-Push Fork-Over Stacker Lift Base Style: Fixed Straddle
Powered By: Battery Base Legs Outside Dim.: 24 in
Load Capacity: 1,000 lb Rear Wheel Dia.: 6 in
Lift Mobility: Electric Lift, Manual Push Fork Length: 26 1/4 in
Invertible Forks: No Voltage: 12
Rear Caster Dia.: 6 in Lift Voltage: 12V DC
Front Wheel Dia.: 4 in Fork Width: 5 3/8 in
Lift Speed Unloaded: 26.6 fpm Caster Wheel Type: Rigid, Swivel
Non-Marking Axle-Mounted Wheels: No Overall Height with Forks Lowered: 72 in
Battery Amp Hours: 125 Ah Lifting Height Range: 4 1/2 in to 5 ft
Axle-Mounted Wheel/Tread Material: Steel Run Time: 4 hr
Operation: Powered/Manual Base Outside Width: 24 in
Axle-Mounted Wheel Type: Solid Base Material: Steel
Battery Voltage: DC Base Style: Fixed Forkover
Width Between Forks: 15 1/4 in Width Across Forks: 26 in
Number of Batteries: 1 Base Inside Width: 17 in
Caster Wheel Dia.: 6 in Power Connection Type: Plug In
Drive Wheel/Tread Material: Steel Maximum Lifting Height: 5 ft
Weight: 540 lb Color: Black, Yellow
Overall Height with Forks Raised: 73 1/2 in Caster Brake Type: Floor Lock
For Pallet Type: Open Charge Time: 4 hr
Battery Type: Sealed Lead Acid Overall LxWxH: 43 7/8 in x 26 3/8 in x 72 in
Method of Construction: Welded Axle-Mounted Wheel Width: 4 in
Features: Compact Vehicle Design Provides Exceptional Maneuverability In Tight Areas Minimum Lifting Height: 4 1/2 in
Standards: ANSI B56.10 Frame Finish: Powder Coated
For Surface Type: Concrete Turning Radius: 3 ft 9 in
Assembled: Yes Fork Type: Fixed
Frame Type: Flat Back Caster/Wheel Configuration: (2) Swivel, (2) Rigid
Non-Marking Casters/Wheels: No Axle-Mounted Wheel Dia.: 4 in
Charger Voltage: 12 V DC Charger Type: On-Board
Base Type: Fixed Forkover Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Powered/Manual, Base Type Fixed Forkover, Lift Control Hand Winch, Lift Mechanism Hydraulic, Fork Type Fixed, Load Capacity 1,000 lb, Fork Length 26 1/4 in, Fork Width 5 3/8 in, Width Between Forks 15 1/4 in, Width Across Forks 26 in, Minimum Lifting Height 4 1/2 in, Maximum Lifting Height 5 ft, Lifting Height Range 4 1/2 in to 5 ft, Overall Length 43 7/8 in, Overall Width 26 3/8 in, Overall Height with Forks Lowered 72 in, Overall Height with Forks Raised 73 1/2 in, Base Outside Width 24 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Big Joe #IBH