customer-service Help
Big John

Flushable Wipes, White, Fiber Cloth, 40 Wipes, 8 in x 12 in

Big John Flushable Wipes,  White,  Fiber Cloth,  40 Wipes,  8 in x 12 in BJHW
Tap to zoom
Hover or click to zoom
$33.99
pkg. of 5 ($6.80/ea)
  • Sheet Size: 8 in x 12 in
  • Fragrance: Unscented
  • Packaging Type: Packet
See full product details
Orders over $75 ship free.

Total: $33.99

Big John #BJHW Specifications

  • Sheet Size: 8 in x 12 in
  • Fragrance: Unscented
  • Packaging Type: Packet
  • Requires Dispenser: No
  • Hygiene Form: Wipes
  • Wipes per Container: 40
  • Color: White
  • Refill Type: No Refill
  • Material: Fiber Cloth
  • Item: Flushable Wipes
  • Formula: Aloe, Lanolin Oil, Pre-Moistened
  • Hygiene Properties: Alcohol-Free
  • Container Type: Refill
  • Containers per UOM: 5
  • Number of Sheets: 40
  • Country of Origin (subject to change): China

Description

Flushable Wipes, Requires Dispenser No, Refill Type No Refill, Packaging Type Packet, Hygiene Form Wipes, Sheet Size 8 in x 12 in, Hygiene Properties Alcohol-Free, Wipes per Container 40, Fragrance Unscented, Formula Aloe, Lanolin Oil, Pre-Moistened, Color White, Material Fiber Cloth, Flushable Wipes, Package Quantity 5

Reviews of Big John #BJHW