Big Roc Tools 57HBHS881MLG BMX Bike Handle Bar Light Green; 22.2 mm; 22 x 6 in.

  • Mfr # 57HBHS881MLG

  • Zoro # G503894189


product price:  $40.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57HBHS881MLG
Zoro #
G503894189
UPC #
729183941909
Country of Origin
China

Description

Features
  • For Bmx Bike.
  • Pg - Cr-Mo.
  • Width - 580 mm.
  • Raise - 100 mm.
  • Dia - 22.2 mm.
  • Bar Bore - 22.2 mm.
  • Back Sweep - 10 Degree.
  • Thickness - 1.6T.
  • Color - Light Green.
  • Dimension - 22 L x 6 W x 6 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.