Skip to Main Content
customer-service Help
Big Timber

#3 Phillips 2 In. Power Bit (100-Pack)

Big Timber #3 Phillips 2 In. Power Bit (100-Pack) P32J
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$84.12
  • Bit Style: Phillips
  • Fastening Tool Tip Size: #3
  • Fastening Tool Item: Power Bit
See full product details
Out of Stock
Total: $84.12

Big Timber #P32J Specifications

  • Bit Style: Phillips
  • Fastening Tool Tip Size: #3
  • Fastening Tool Item: Power Bit
  • Overall Bit Length: 2 in
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

#3 Phillips 2 In. Power Bit (100-Pack)

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Big Timber #P32J