Shop Alternate Products
This Product is Discontinued
Big Timber
T20X312J Genuine Torx 20 X 3-1/2-Inch 1/4 Hex Power Bit, (50 Per Pack) (Discontinued)
Mfr # T20X312J
Zoro # G7139712
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bit Style Torx
- Hex Shank Size 1/4"
- Overall Bit Length 3 1/2 in