Skip to Main Content
customer-service Help
Big Timber

T25X312J Genuine Torx 15 X 3-1/2-Inch 1/4 Hex Power Bit, (50 Per Pack)

Big Timber T25X312J Genuine Torx 15 X 3-1/2-Inch 1/4 Hex Power Bit,  (50 Per Pack) T25X312J
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$83.64
  • Bit Style: Torx
  • Fastening Tool Item: Insert Bit
  • Hex Shank Size: 1/4"
See full product details
Out of Stock
Total: $83.64

Big Timber #T25X312J Specifications

  • Bit Style: Torx
  • Fastening Tool Item: Insert Bit
  • Hex Shank Size: 1/4"
  • Overall Bit Length: 3 1/2 in
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Big Timber'S Torx Insert Bits Are Made From Steel And Color-Coded For Easy Identification. Each Bit Has A 1/4 In. Hex Shank.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Big Timber #T25X312J