Shop Alternate Products
This Product is Discontinued
Big Timber
T30X1J Genuine Torx 30 X 1-Inch 1/4 Hex Insert Bit, (200 Per Pack) (Discontinued)
Mfr # T30X1J
Zoro # G7140586
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bit Style Torx
- Hex Shank Size 1/4"
- Overall Bit Length 1 in