Bil-Jax
Caster - Pro-Jax - Swivel - 5"
Mfr # 0026-835
Zoro # G3137821
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Exterior Scaffolding
- Overall Length 5 1/2 in
- Overall Height 10 1/4 in
- Material Steel
- Overall Width 2 in
Explore More Products
- BIL-JAX Pro-Jax - Outrigger Set - 18" 0127-150-18
- BIL-JAX Canopy Top Weather Protection - #6 0071-021
- BIL-JAX Shoring Post - Heavy Duty - 6'11" - 11'4" H 0051-083
- BIL-JAX Aluminum Ramps - Folding - Pair - 10" W x 8' L 0063-0341
- BIL-JAX Rivet and Cotter - 3" - 50 pack 0068-038-50
- BIL-JAX Shoring Post - Galvanized - 10'3" - 14'10" H 0051-035
- BIL-JAX Pro-Jax - Walkboard - Expanded Steel - 10' L 0127-115
- BIL-JAX Insert Pin - Shoring - 1" Collar 0007-053
- BIL-JAX Pro-Jax - Intermediate Guard Rail - 6' L 0127-136-06
- METALTECH Scaffold Caster, 8inLx3-3/4inWx13-1/2inH M-MBC8
- BIL-JAX Diagonal Cross Brace - Hole End - 27 3/4" - 7' L 0010-01-07
- Bil-Jax Scaffolding Accessories