Bil-Jax
Brc-Diag-H-48 X 7Ft
- Zoro #: G3137885
- Mfr #: 0010-04-07
Tap to zoom
Hover or click to zoom
$29.63
- Item: Brc-Diag-H-48 X 7Ft
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $29.63
Bil-Jax #0010-04-07 Specifications
- Zoro #: G3137885
- Mfr #: 0010-04-07
- Item: Brc-Diag-H-48 X 7Ft
- Country of Origin (subject to change): United States
Description
Brc-Diag-H-48 X 7Ft
Reviews of Bil-Jax #0010-04-07
Explore more
- BIL-JAX Putlog, 12 ft. 0065-0299-015
- BIL-JAX Putlog Spreader, 5 ft. Frame 0065-0298-144
- BIL-JAX ST8100 Galvanized Leg Sleeve, 12" L 0127-008-1
- BIL-JAX Diagonal Brace 12" Lock Spacing, Notch E 0051-079
- BIL-JAX Caster-5In-Sqr-Dual Brake Lock 0026-835
- BIL-JAX Pro-Jax, Two Single Units, Guard Rails, C105-22-7
- BIL-JAX Pro-Jax, Additional Height Unit, 65" H X C056-01-08
- BIL-JAX ST8100 Galvanized Leg, 30" L 0106-450-3
- Bil-Jax Scaffolding Accessories