customer-service Help
Bil-Jax

Insert-6 X 9In

Bil-Jax Insert-6 X 9In 0007-116
Tap to zoom
Hover or click to zoom
$5.84

Must order in multiples of 2

  • Item: Insert
  • Material: Steel
  • Overall Length: 9 in
See full product details
Orders over $75 ship free.

Total: $11.68

Bil-Jax #0007-116 Specifications

  • Item: Insert
  • Material: Steel
  • Overall Length: 9 in
  • Overall Width: 1 5/8 in
  • Standards: ANSI, CSA, OSHA
  • Manufacturers Warranty Length: 1 yr
  • Number of Sides: 2
  • Finish: Zinc Plate
  • Accessory Type: Insert
  • Product Type: Insert
  • Country of Origin (subject to change): Multiple

Description

Insert, Overall Length 9 in, Overall Width 1 5/8 in, Number of Sides 2, Material Steel, Finish Zinc Plate, Standards ANSI, CSA, OSHA, Manufacturers Warranty Length 1 yr

Reviews of Bil-Jax #0007-116