Bil-Jax
Step Frame - 5' W x 5' H - C-Lock - #6 - Preferred Spacing
Mfr # 6004-02552
Zoro # G1978903
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$182.99
Key Features
- Number of Steps 3
- Overall Height 5 ft
- Overall Width 5 ft
- Includes Scaffold Frame
- Overall Length 0 in
Explore More Products
- BIL-JAX ST8100 Sleeve Package - 24" L - 40' L x 40' W x 26" H 0106-T42-40X40
- BIL-JAX ST8100 Guardrail Package - Horizontal - 20' L x 24' W x 26" H 0106-HGP-20X24
- BIL-JAX ST8100 Guardrail Package - Horizontal- 40' L x 40' W x 26" H 0106-HGP-40X40
- LOUISVILLE Label Kit PK-FE7600
- STAPLES Staples & Co Heavy Duty Ladder Mitts 611-12
- TRI-ARC Stair Unit, 5 Steps, 45" Overall Height MPASSW5
- BAUER LADDER Rung Replacement Kit - 17 1/2" Round Rung 07054
- QUIET GLIDE Black Vertical Roller Bracket QG.201.08
- COTTERMAN Safety Railing, 2ft., Aluminum AR2 C50 P6
- METALTECH Scaffold Coupling Pin, Steel, Galvanized M-MLC1
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, 16 Gauge 63S4L16-48.75
- Bil-Jax Ladders