customer-service Help
Bil-Jax

Scaffold Plank, 7 ft. L, 4 In. H

Bil-Jax Scaffold Plank,  7 ft. L,  4 In. H 0054-216
Tap to zoom
Hover or click to zoom
$219.77
  • Item: Scaffold Plank
  • Overall Length: 7 ft
  • Overall Height: 4 in
See full product details
This item ships free.

Total: $219.77

Bil-Jax #0054-216 Specifications

  • Item: Scaffold Plank
  • Overall Length: 7 ft
  • Overall Height: 4 in
  • Material: Aluminum/Wood
  • Overall Width: 19 in
  • Load Capacity: 75 lb/sq ft
  • Country of Origin (subject to change): United States

Description

Scaffold Plank, Overall Length 7 ft, Overall Width 19 in, Overall Height 4 in, Material Aluminum/Wood, Load Capacity 75 lb/sq ft

Reviews of Bil-Jax #0054-216