Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Scaffold Tower, 10 ft. H, Steel

  • Zoro #: G2350209
  • Mfr #: ST-RU0711

$1,667.25

  • Max. Work Height: 17 ft.
  • Platform Height: 2 to 11 ft.
  • Overall Depth: 60"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Bil-Jax #ST-RU0711 Specifications

  • Zoro #: G2350209
  • Mfr #: ST-RU0711
Max. Work Height: 17 ft. Platform Height: 2 to 11 ft.
Overall Depth: 60" Load Capacity: 2000 lb.
Finish: Yellow Powder Coated Standards: ANSI
Includes: Guardrails, Frames, Braces, Platform and Casters Overall Width: 84"
Item: Scaffold Tower Overall Height: 17 ft.
Caster Dia.: 8" Material: Steel/Plastic
Country of Origin (subject to change): United States

Description

Use work platforms for painting ceilings, installing window treatments, or working in areas that need extra height assistance. Here is some additional information about Bil-Jax Scaffold Tower. Material: Steel, Plastic, Load Capacity: 2000 lb..

Reviews of Bil-Jax #ST-RU0711