Bilt-Rite Mastex Health
Full Body Heating Pad, 24 Inch Height, 2 inch Width
- Zoro #: G2864414
- Mfr #: MAS2200

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $106.78
Bilt-Rite Mastex Health #MAS2200 Specifications
- Zoro #: G2864414
- Mfr #: MAS2200
- Item: Full Body Heating Pad
- Width: 2 inch
- Height: 24 Inch
- Color: White
- Features: Comes with a controller that has 4 different settings to adjust the level of warmth
- Material: Vinyl
- Depth: 16 Inch
- Length: 16 Inch
- Lockout Application: To be wrapped around the body to help with muscles
- For Use With: Use it to help ease sore muscles after a long day at work
- Weight: 4 pounds
- Country of Origin (subject to change): United States
Description
Full Body Heating Pad
Reviews of Bilt-Rite Mastex Health #MAS2200
Explore more
- BILT-RITE MASTEX HEALTH Large Back Car Seat, Blue, 21 Inch Height, 7 Inch Width 10-47062
- BILT-RITE MASTEX HEALTH Double Button Walker, 32 Inch Height, 4 Inch Width 10-99019
- BILT-RITE MASTEX HEALTH King Size Moist/Dry Heat Pad 900
- BILT-RITE MASTEX HEALTH Double Button Walker with Wheels, 32 Inch Height, 4 Inch Width 10-99011
- BILT-RITE MASTEX HEALTH Gel-eezeA, A, 2", Wheelchair Cushion, 2 inch Height, 16 Inch Width FO098
- BILT-RITE MASTEX HEALTH Pelvic Traction Set, 17 inch Height, 11 inch Width 10-19040
- ACCUFORM Housekeeping Sign, 7" Height, 10" Width, Plastic, Rectangle, English MHSK926VP
- LYLE Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English LCU5-0034-NA_10X7
- LYLE Notice Sign, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English LCU5-0219-ED_10x7
- BRADY Restriction Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English 128372
- BRADY Safety Reminder Sign, 7" Height, 10" Width, Plastic, Rectangle, English 22680
- Bilt-Rite Mastex Health Signs