Bimba
1-1/2In 27In Double Acting Pneumatic Cylinder
- Zoro #: G206598865
- Mfr #: SR-1727-DP
Hover or click to zoom Tap to zoom
$159.23
Subtotal: $159.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bimba #SR-1727-DP Specifications
- Zoro #: G206598865
- Mfr #: SR-1727-DP
- Country of Origin (subject to change): Unknown
Reviews of Bimba #SR-1727-DP
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BIMBA Trd 1-1/2In 1/4In 250Psi 16In Double Acting Pneumatic Cylinder CYL-5084683
- BIMBA 1-1/2In 3In Double Acting Pneumatic Cylinder 173-DXDE
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod. 297077
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 14 In Stroke 288-353
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke 218-367
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 150 tons, 10" Stroke HDG15010
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.75 Rod 212734
- MAXIM Hyd Cylinder, 2 In Bore, 20 In Stroke 218-311
- CHIEF Hydraulic Cylinder, 6" Bore x Seal Kit 203861
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 48 Stroke - 1.25 Rod. 297115
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod 288451
- Bimba Hydraulic Cylinders