Airless Twist Tip, .007

BINKS| Zoro #: G1810374| Mfr #: 9-307-35

$43.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackTip Size: 0.007"Max. Working Pressure: 3500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1810374 Mfr #: 9-307-35
Color: BlackTip Size: 0.007"
Max. Working Pressure: 3500 psiFor Use With: Airless Guns
Item: Airless Spray Gun TipPattern Size: 6"
Country of Origin (subject to change): United States

Description

Airless Spray Gun Tip, Tip Size 0.007 In., Pattern Size 6 In., Color Black, Max. Working Pressure 3500 psi, For Use With Airless Guns

Reviews