Shop Alternate Products
This Product is Discontinued
Binks
Airless Twist Tip, .013 (Discontinued)
Mfr # 9-413-35
Zoro # G0958325
This Product is Discontinued
Key Features
- Tip Size 0.013"
- Pattern Size 8"
- For Use With Airless Guns
- Color Black
- Max. Working Pressure 3500 psi