Shop Alternate Products
This Product is Discontinued
Binks
Airless Twist Tip, .015 (Discontinued)
Mfr # 9-315-35
Zoro # G2134054
This Product is Discontinued
Key Features
- Tip Size 0.015"
- Pattern Size 6"
- For Use With Airless Guns
- Color Black
- Max. Working Pressure 3500 psi