BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Airless Twist Tip, .015

BINKS| Zoro #: G0797693| Mfr #: 9-515-35

$43.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Airless Spray Gun TipTip Size: 0.015"Pattern Size: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0797693 Mfr #: 9-515-35
Item: Airless Spray Gun TipTip Size: 0.015"
Pattern Size: 10"Color: Black
For Use With: Airless GunsMax. Working Pressure: 3500 psi
Country of Origin (subject to change): United States

Description

Airless Spray Gun Tip, Tip Size 0.015 In., Pattern Size 10 In., Color Black, Max. Working Pressure 3500 psi, For Use With Airless Guns

Reviews