KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Airless Twist Tip, .019

BINKS| Zoro #: G0619762| Mfr #: 9-419-35

$38.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pattern Size: 8"
Tip Size: 0.019"
Item: Airless Spray Gun Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0619762 Mfr #: 9-419-35
Pattern Size: 8"Tip Size: 0.019"
Item: Airless Spray Gun TipFor Use With: Airless Guns
Color: BlackMax. Working Pressure: 3500 psi
Country of Origin (subject to change): Mexico

Description

Airless Spray Gun Tip, Tip Size 0.019 In., Pattern Size 8 In., Color Black, Max. Working Pressure 3500 psi, For Use With Airless Guns

Reviews