Airless Twist Tip, .019

BINKS| Zoro #: G1362051| Mfr #: 9-619-35

$39.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1362051 Mfr #: 9-619-35
Color: BlackTip Size: 0.019"
Item: Airless Spray Gun TipPattern Size: 12"
Max. Working Pressure: 3500 psiCountry of Origin (subject to change): United States

Product Description

Airless Spray Gun Tip, Tip Size 0.019 In., Pattern Size 12 In., Color Black, Max. Working Pressure 3500 psi, For Use With Airless Guns

Product Reviews

Save 15%. Sign up for Z-mail.