KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Airless Twist Tip, .023

BINKS| Zoro #: G0932906| Mfr #: 9-623-35

$38.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Airless Spray Gun Tip
For Use With: Airless Guns
Tip Size: 0.023"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0932906 Mfr #: 9-623-35
Item: Airless Spray Gun TipFor Use With: Airless Guns
Tip Size: 0.023"Pattern Size: 12"
Max. Working Pressure: 3500 psiColor: Black
Country of Origin (subject to change): Mexico

Description

Airless Spray Gun Tip, Tip Size 0.023 In., Pattern Size 12 In., Color Black, Max. Working Pressure 3500 psi, For Use With Airless Guns

Reviews