SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

HVLP Paint Sprayer, 1 Stage, 2.8 gal.

BINKS| Zoro #: G2195331| Mfr #: 98-3164

$2526.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115VACMax. Pressure: 100 psiAmps: 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2195331 Mfr #: 98-3164
Voltage: 115VACMax. Pressure: 100 psi
Amps: 13Number of Stages: 1
Number of Settings: 1Hose Length: 25 ft.
Paint Viscosity Optimum Range: Very Low to HighIncludes: Paint Tank (2 gal.), Compressor, Gun, Cart
Max. Flow: 6.5 cfmNozzle Size: 1.4mm/0.055"
Item: HVLP Paint SprayerPaint Type: Adhesives, Enamels, Latex, Lacquers, Stains, Urethanes, Varnishes
Tank Capacity: 2.8 gal.Pattern Size: 13"
Country of Origin (subject to change): United States

Description

HVLP Paint Sprayer, Adhesives, Enamels, Latex, Lacquers, Stains, Urethanes, Varnishes, Number of Settings 1, Number of Stages 1, Pattern Size 13 In., Nozzle Size 1.4mm/0.055 In., Tank Capacity 2.8 gal., Paint Viscosity Optimum Range Very Low to High, Hose Length 25 ft., Max. Flow 6.5 cfm, Max. Pressure 100 psi, Voltage 115VAC, Amps 13, Includes Paint Tank (2 gal.), Compressor, Gun, Cart

Reviews