Binks
HVLP Spray Gun, Pressure
- Zoro #: G2061595
- Mfr #: 7041-6931-1
Hover or click to zoom Tap to zoom
Key Features
- Fluid Delivery Type: Pressure
- Air Consumption: 12.0 cfm @ 45 psi
- Nozzle Size: 0.042 in /1.1mm
- Pattern Size: 12 in
- Series: Model SV100 Series
- For Use With: Pressure Cup Or Tank
- Air Inlet: 1/4 in
- Fluid Delivery Speed: Medium
$394.99
Subtotal: $394.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Replacement Parts
Explore more
- BINKS HVLP Spray Gun Kit, Gravity 98-3170
- BINKS HVLP Spray Gun, Medium, Gravity, 4 oz. 1466-12HV-C1S
- BINKS HVLP Spray Gun, Medium, Pressure 2465-14HV-32S0
- BINKS HVLP Spray Gun, Medium, Gravity, 30 oz. 2466-14HV-32SG
- 3M HVLP Spray Gun, 0.070/1.8mm" Nozzle Size 16578
- DEVILBISS HVLP Spray Gun, Suction FLG-HVS-322
- SATA SPRAY EQUIPMENT 1500B SOLVENT BASE COAT GUN 1.4 SQ1010917
- INTRADIN HK CO., LIMITED Mm Hvlp Spray Gun 1202S1128
- DEVILBISS HVLP Spray Gun, Gravity FLG-HVG-315
- ANEST IWATA HVLP Spray Gun, 1/4In 4926
- 3M HVLP Spray Gun, 1/4" Air Inlet 16579
- Binks Paint Spray Guns