Paint Collector Filter, 90 ft. L, PK3

BINKS| Zoro #: G0854567| Mfr #: 29-2186-3

$312.53 /pk

This item ships free. Details.Standard ground shipping.
Nominal Depth: 2-1/2"Media: Pleated PaperStandards: UL Class 2
Save 15%. Sign up for Z-mail.


Zoro #: G0854567 Mfr #: 29-2186-3
Nominal Depth: 2-1/2"Media: Pleated Paper
Standards: UL Class 2Nominal Length: 90 ft.
For Use With: Industrial, Automotive Spray BoothsNominal Width: 36"
Item: Paint Collector FilterFilter Efficiency: 0.9714
Country of Origin (subject to change): United States


Spray Booth Filter, Filter Efficiency 97.14%, Nominal Length 90 Ft, Nominal Width 36 In, Nominal Depth 2.5 In, Paper Media, Pleated Style, Package 3