Twist Tip Guard

BINKS| Zoro #: G2050212| Mfr #: 1108-35B

$35.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Working Pressure: 3500 psi
Item: Airless Spray Gun Tip Guard
Thread Size: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2050212 Mfr #: 1108-35B
Max. Working Pressure: 3500 psiItem: Airless Spray Gun Tip Guard
Thread Size: 7/8"For Use With: Airless Guns
Color: BlackCountry of Origin (subject to change): United States

Description

Airless Spray Gun Tip Guard, Thread Size 7/8 In., Color Black, Max. Working Pressure 3500 psi, For Use With Airless Guns

Reviews