Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Aluminum & Aeronautical Cleaner, 5.3 gal.

  • Zoro #: G8957514
  • Mfr #: 55A207

$174.99

Details
  • Type: Aqueous
  • Removes: Oil, Grease, Lubricant, Grime
  • Temp. Range (F): 104 Degrees to 106 Degrees
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bio-Circle #55A207 Specifications

  • Zoro #: G8957514
  • Mfr #: 55A207
Type: Aqueous Removes: Oil, Grease, Lubricant, Grime
Temp. Range (F): 104 Degrees to 106 Degrees Package Quantity: 1
Color: Clear Size: 5.3 gal.
For Use With: Mfr. No. BCK350RCA, BCK350RCAD, BCK600RCA, BCK600RCAD Flash Point (F): 248 Degrees
Item: Aluminum and Aeronautical Cleaner Container Size: 5.3 gal.
Standards: Boeing D6-17487 Revision R, Douglas Aircraft Company CSD No.1 (Type I), AMS 1526C, MIL-PRF-29602A Country of Origin (subject to change): Canada

Description

Combined with the wide range of available solvents, cleaning solutions, detergents, powders and more there’s a cleaning solution to take on the most demanding jobs. Take a look at the features for Bio-Circle Aluminum and Aeronautical Cleaner. Type: Aqueous, Container Size: 5.3 gal..

Reviews of Bio-Circle #55A207