customer-service Help
Bio-Circle

Cleaner/Degreaser, 5.3 gal.

Bio-Circle Cleaner/Degreaser,  5.3 gal. 53C557
Tap to zoom
Hover or click to zoom
$310.34
  • Size: 5.3 gal
  • Color: Clear
  • Package Quantity: 1
See full product details
This item ships free.

Total: $310.34

Bio-Circle #53C557 Specifications

  • Size: 5.3 gal
  • Color: Clear
  • Package Quantity: 1
  • Removes: Oil, Grease, Grime
  • Type: Residue-Free
  • Item: Cleaner/Degreaser
  • Flash Point (F): -11.2 Degrees
  • Country of Origin (subject to change): Canada

Description

Cleaner/Degreaser, Residue-Free, Size 5.3 gal, Color Clear, Flash Point (F) -11.2 Degrees , Removes Oil, Grease, Grime

Restrictions and Compliance

  • Hazardous material
  • This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Reviews of Bio-Circle #53C557