HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cleaning Kit, Chem, Suction Pump, and Scoop

BIO-CIRCLE| Zoro #: G1374301| Mfr #: 55B020

$134.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Cleaning kit
Material: Assorted
Includes: Chemicals Necessary to Clean Outside of Unit, Suction Pump, and Scoop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1374301 Mfr #: 55B020
Item: Cleaning kitMaterial: Assorted
Includes: Chemicals Necessary to Clean Outside of Unit, Suction Pump, and ScoopColor: assorted
Container Size: MediumPackage Quantity: 1
For Use With: 33HE76Removes: Oil, Grease, Grime, and Sediment
Country of Origin (subject to change): Canada

Description

Cleaning Kit, Container Size Medium, Color Assorted, Material Assorted, Removes Oil, Grease, Grime, and Sediment, For Use With 4TKJ6 and 19404, Includes Chemicals Necessary to Clean Outside of Unit, Suction Pump, and Scoop

Reviews