Walter Surface Technologies
Filter Bag, 14.1" x 10.7" x 5.7"
Mfr # 55B041
Zoro # G5080111
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14.1 in x 10.7 in x 5.7 in
- For Use With Bio-Circle Parts Cleaning System
- Application Removes Particles to Keep Fluid Clean and Functioning At Peak Efficiency
- Features Prolongs The Life of The Parts Washer, 50 microns
- Accessory Type Filter Bag
Explore More Products
- WALTER SURFACE TECHNOLOGIES Spatter Block Ht 5.2 Gal 53F227
- WALTER SURFACE TECHNOLOGIES Surfox Wand 9M 54B126
- WALTER SURFACE TECHNOLOGIES Welding Accessory Blotter Paper-100PK 54B044
- WALTER SURFACE TECHNOLOGIES Surfox-M Alu 100Ml 54A131
- WALTER SURFACE TECHNOLOGIES Weld Cleaning System, Output 12-30V AC/DC 54D055
- WALTER SURFACE TECHNOLOGIES Brush Adaptor, 16 oz. Size 54B149
- WALTER SURFACE TECHNOLOGIES Replacement Cartridge, Ss Test 54A052
- WALTER SURFACE TECHNOLOGIES Surfox Renew 3.78L 54A085
- WALTER SURFACE TECHNOLOGIES Welding Accessory Stainless Insert 90 Deg. 10PK 54B021
- UNIWELD Carrying Stand For Mc Outfit 500S
- MILLER ELECTRIC Welding Machine Protective Cover 195142
- Walter Surface Technologies Welding Accessories