DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Lid, Maxi, For Use With 6NVR6

BIO-CIRCLE| Zoro #: G0985187| Mfr #: 55B032

$321.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Plastic
Container Size: Medium
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0985187 Mfr #: 55B032
Material: PlasticContainer Size: Medium
Package Quantity: 1Width (In.): 38
Type: MaxiItem: Lid
Depth (In.): 27Color: Green
Height (In.): 2Standards: -
For Use With: BCK600Country of Origin (subject to change): United States

Description

Lid, Maxi, Height 2 In, Width 38 In, Depth 27 In, Container Size Medium, Color Green, Material Plastic, For Use With 19404

Reviews