Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Parts Washer Cleaner, Aqueous, 264 gal.

  • Zoro #: G0121421
  • Mfr #: 53G169

$5,577.68

  • Flash Point (F): None
  • For Use With: Solvent Parts Washers
  • Package Quantity: 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bio-Circle #53G169 Specifications

  • Zoro #: G0121421
  • Mfr #: 53G169
Flash Point (F): None For Use With: Solvent Parts Washers
Package Quantity: 1 Container Size: 264 gal.
Standards: NSF Type: Aqueous
Removes: Oil, Grease, Ink, Rubber Marks, Tar, Wax, Carbon, Soot, Pastes Size: 264 gal.
Color: Clear Item: Parts Washer Cleaner
Temp. Range (F): Ambient to 105 Degrees Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Parts Washer Cleaner, Aqueous, Container Size 264 gal., Color Clear, Flash Point (F) None, Temp. Range (F) Ambient to 105 Degrees , For Use With Solvent Parts Washers, Standards NSF

Reviews of Bio-Circle #53G169