This item is Discontinued.

Bioesque Botanical Disenfectant Solution Kills 9, 1 Gallon Fresh lemongrass - grapefruit BBDSG

Botanical Disenfectant Solution Kills 9, 1 Gallon Fresh lemongrass - grapefruit (Discontinued)

  • Mfr # BBDSG
  • Zoro # G804397747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBDSG
Zoro #
G804397747
UPC #
818432020042
Country of Origin
United States

Dimensions

Size
1 Gallon

Details

Fragrance
Fresh lemongrass - grapefruit
Item
Botanical Disenfectant Solution Kills 9
For Use On
pH
4-6
Features
Non-Abrasive; Non-Corrosive; Non-Flammable, No Bleach or Harmful Chemicals; No Chlorine and Phosphates
For Use With
Sprayers and Foggers
Application
After spraying, allow the product to sit on the surface for the appropriate period of time. No wiping necessary. Simply spray and walk away.

Description

Botanical Disenfectant Solution Kills 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.