- Home
- /
- Medical & Personal Care
- /
- First Aid & Pharmacy Supplies
- /
- Topical Ointments, Creams, and Antiseptics
- /
- Biofreeze Per128 Professional 3G Pain Reliever, 100/Box, 3Ml
Biofreeze
Biofreeze Per128 Professional 3G Pain Reliever, 100/Box, 3Ml
- Zoro #: G3202581
- Mfr #: PER128
$77.96
pkg. of 100 ($0.78/ea)
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $77.96
Biofreeze #PER128 Specifications
- Zoro #: G3202581
- Mfr #: PER128
- Country of Origin (subject to change): United States
Description
The Biofreeze Per128 Professional 3G Pain Reliever Is An An Extremely Effective Topical Pain Reliever That Can Be Used In Pain Management Programs To Treat Athletic And Muscle-Related Injuries; Sore Or Strained Muscles; Shoulder And Arm Discomfort; Neck, Hip And Leg Pain; Back Pain; Painful Joints; Sports Injury Pain; Ankle Or Foot Pain; And Pain Associated With Arthritis,3ML
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Biofreeze #PER128
Explore more
- BIOFREEZE Biofreeze, Packet, 3.5ml, Pain Relief 3111
- DYNAREX Baby Powder 14 oz 4875
- DYNAREX Baby Oil 4 fl. oz. Bottle 4842
- SELAN Antifungal Cream - 4 oz tube PJSAF04012
- TIGER BALM Tiger Balm HG0218586 4 fl oz Arthritis Rub HG0218586
- NORTH COAST MEDICAL Stander NC70040 Sombra Natural Analgesic Gel 4 oz. NC70040
- Biofreeze Topical Ointments, Creams, and Antiseptics