SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Laser Bird Repeller, 10000 Sq Ft

BIRD-X| Zoro #: G2140266| Mfr #: BLAZER

$1161.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 110 to 120VACAmps: 0.45 ACCord Length: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140266 Mfr #: BLAZER
Voltage: 110 to 120VACAmps: 0.45 AC
Cord Length: 6 ft.Material: metal
Overall Width: 11"Item: Laser Bird Repeller
Watts: 50Frequency Range: 50 to 60 Hz
Coverage: 10,000 sq. ft.Overall Length: 8.6"
Overall Height: 6.7"Country of Origin (subject to change): Taiwan, Province of China

Description

Laser Bird Repeller, Electronic, Length 8.6 In, Width 11 In, Height 6.7 In, Frequency Range 50/60 Hz, 110 to 120V, 0.45 Amps AC, 50 Watts, Cord 6 Ft, Metal Housing Material, 10,000 Sq. Ft. Coverage

Reviews